Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal.
features
Fully complies with EPACT 92 and NRCan efficiency standards
140 to 250 steel frames have die-cast aluminum brackets with steel bearing inserts
Full 50 and 60 Hz operating data on nameplate
Double shielded bearings with regreasing provisions are standard on 180 frame and larger
180 frame and larger have diagonally split conduit box steel frames and steel welded bases
CE mark on name plate
Premasked mylar nameplate
280 to 320 steel frame have CI brackets
F1 assembly
NEMA Design B performance
Class F insulation
Oversized ball bearings with locked shaft end construction
JP shaft for packing seal, JM shaft for mechanical seal
Duty
Continuous Duty
Full Load Amps
36
Enclosure Designation
ODP - Open Drip Proof
Manufacturer Part No.
DJ40E1GP
Open End Bearing
7322 BECBM
Brake Feature
No
Insulation
F
Service Factor
1.15
Drive End Bearing
6215-J
Washdown Duty
No
Poles
2
Voltage Rating
575
Full Load rpm
3555 rpm, 3560 rpm
Voltage
575
Full Load Efficiency
91.7 %, 93 %
Mounting Style
F-1
Hz
60 Hz
Enclosure
ODP
Phase
Three Phase
C Dimension
28.6 in
Motor Application
Pump Motor
Mounting
Horizontal Mount, Horizontal - Footed
Frame
286JP, 286
RPM
3600 rpm
HP
40
Design
B
Type
FD-1
Weight
320.0 LB
EAN or UPC
786382023898
We're here for you
with Service Centers across the country - We have your back