U.S. Motors
DJ3P2DU
Close Coupled Pump Motor Three Phase ODP Horizontal - Footless Motor
Item #112936176
- AC Motor
- Pump Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1460 rpm, 1770 rpm |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Amps | 8.3-7.7/3.8 |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footless |
| Enclosure | ODP |
| Frame | 182JM |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Pump Motor |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Poles | 4 |
| Weight | 50.0 LB |
| EAN or UPC | 786382116934 |
