U.S. Motors
DJ34P3DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105670524
- AC Motor
- Pump Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Motor Application | Pump Motor |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Efficiency | 80 % |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 2.8-2.8/1.4 |
| Frame | 143JM |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| C Dimension | 15.3 in |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load rpm | 940 rpm, 1155 rpm |
| Enclosure | ODP |
| Poles | 6 |
| Weight | 30.0 LB |
| EAN or UPC | 786382092047 |
