U.S. Motors
DJ32P3DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105671212
- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Insulation | F |
| Full Load Amps | 5.2-5.3/2.6 |
| Motor Application | Pump Motor |
| RPM | 1200 rpm |
| Mounting | Horizontal - Footed |
| Poles | 6 |
| Hz | 50/60 Hz |
| Enclosure | ODP |
| Full Load Efficiency | 86.5 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 182JM |
| Duty | Continuous Duty |
| Full Load rpm | 975 rpm, 1180 rpm |
| Weight | 50.0 LB |
| EAN or UPC | 786382092054 |
