U.S. Motors
DJ32P2HM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105657808
- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Service Factor | 1.15 |
| Full Load Amps | 4.8 |
| Full Load rpm | 1750 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Insulation | F |
| Voltage Rating | 200 |
| Enclosure | ODP |
| Frame | 145JM |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Poles | 4 |
| Hz | 60 Hz |
| C Dimension | 14.7 in |
| Motor Application | Pump Motor |
| Full Load Efficiency | 86.5 % |
| Weight | 35.0 LB |
| EAN or UPC | 786382092269 |
