U.S. Motors
DJ32P2DU
Close Coupled Pump Motor Three Phase ODP Horizontal - Footless Motor
Item #112936174
- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Mounting | Horizontal - Footless |
| Motor Application | Pump Motor |
| Full Load Amps | 4.4-4.2/2.1 |
| Hz | 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Insulation | F |
| Frame | 145JM |
| Full Load Efficiency | 86.5 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load rpm | 1430 rpm, 1750 rpm |
| Phase | Three Phase |
| Weight | 35.0 LB |
| EAN or UPC | 786382116477 |
