U.S. Motors
DJ32P1DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936171
- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Motor |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 2900 rpm, 3525 rpm |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Frame | 143JM |
| RPM | 3600 rpm |
| Full Load Amps | 4.2-3.8/1.9 |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | ODP |
| Full Load Efficiency | 85.5 % |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Insulation | F |
| Weight | 30.0 LB |
| EAN or UPC | 786382114978 |
