Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal.
features
Fully complies with EPACT 92 and NRCan efficiency standards
140 to 250 steel frames have die-cast aluminum brackets with steel bearing inserts
Full 50 and 60 Hz operating data on nameplate
Double shielded bearings with regreasing provisions are standard on 180 frame and larger
180 frame and larger have diagonally split conduit box steel frames and steel welded bases
CE mark on name plate
Premasked mylar nameplate
280 to 320 steel frame have CI brackets
F1 assembly
NEMA Design B performance
Class F insulation
Oversized ball bearings with locked shaft end construction
JP shaft for packing seal, JM shaft for mechanical seal
C Dimension
15.4 in
Motor Application
Pump Motor
Washdown Duty
No
Design
B
Enclosure Designation
ODP - Open Drip Proof
Phase
Three Phase
Voltage Rating
190, 460, 230, 380, 208, 208-230/460 & 190/380
Mounting
Horizontal Mount, Horizontal - Footed
Motor Shaft Size
7/8 in
Full Load Efficiency
82.5 %
Frame
143JM, 143
Manufacturer Part No.
DJ32E1DM
Brake Feature
No
Type
FD-4
Open End Bearing
7220 BEP
HP
1 1/2
Drive End Bearing
6211-J
Mounting Style
F-1
Full Load Amps
4.3-4/2
Service Factor
1.15
Insulation
F
Duty
Continuous Duty
Poles
2
Hz
60 Hz, 50 Hz, 50/60 Hz
RPM
3600 rpm
Enclosure
ODP
Voltage
190/380
Full Load rpm
2870 rpm, 3505 rpm
Weight
30.0 LB
EAN or UPC
786382023508
We're here for you
with Service Centers across the country - We have your back