U.S. Motors
DJ30P2DP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936170
- AC Motor
- Pump Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Insulation | F |
| Motor Application | Pump Motor |
| Enclosure | ODP |
| Full Load Amps | 77-69/34 |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 94.1 % |
| Full Load rpm | 1470 rpm, 1780 rpm |
| Poles | 4 |
| Hz | 50/60 Hz |
| Frame | 286JP |
| Weight | 250.0 LB |
| EAN or UPC | 786382116132 |
