Skip to content Skip to navigation menu
U.S. MotorsDJ30P2DM

DJ30P2DM

Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936169
  • AC Motor
  • Pump Motor Application
  • 30 hp
  • 1800 rpm
  • Three Phase
  • 50/60 Hz
  • 208-230/460 & 190/380 Voltage Rating
  • Horizontal - Footed Mount
  • ODP Enclosure
  • 286JM Frame
+ Show More + Show Less
U.S. MotorsDJ30P2DM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Motor Application
  • 30 hp
  • 1800 rpm
  • Three Phase
Enclosure ODP
Insulation F
Hz 50/60 Hz
C Dimension 25.7 in
Service Factor 1.15
RPM 1800 rpm
Phase Three Phase
Enclosure Designation ODP - Open Drip Proof
Voltage Rating 208-230/460 & 190/380
Frame 286JM
Motor Application Pump Motor
Full Load Efficiency 94.1 %
Full Load Amps 77-69/34
Mounting Horizontal - Footed
Full Load rpm 1470 rpm, 1780 rpm
Duty Continuous Duty
Poles 4
Weight 250.0 LB
EAN or UPC 786382114831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison