U.S. Motors
DJ2P3DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #102450316
- AC Motor
- Pump Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Enclosure | ODP |
| Mounting | Horizontal - Footed |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 184JM |
| Motor Application | Pump Motor |
| Poles | 6 |
| Hz | 50/60 Hz |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Amps | 6.4-6.3/3.1 |
| Full Load Efficiency | 87.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 965 rpm, 1175 rpm |
| Weight | 60.0 LB |
| EAN or UPC | 786382092184 |
