U.S. Motors
DJ2P2GM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936166
- AC Motor
- Pump Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| C Dimension | 15.3 in |
| Full Load rpm | 1740 rpm |
| Motor Application | Pump Motor |
| Full Load Efficiency | 85.5 % |
| Insulation | F |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Frame | 145JM |
| Full Load Amps | 2.2 |
| Mounting | Horizontal - Footed |
| Enclosure | ODP |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Weight | 35.0 LB |
| EAN or UPC | 786382114992 |
