U.S. Motors
DJ2P2DP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936164
- AC Motor
- Pump Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1420 rpm, 1745 rpm |
| Full Load Amps | 5.9-5.6/2.8 |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 145JP |
| Service Factor | 1.15 |
| Poles | 4 |
| RPM | 1800 rpm |
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Insulation | F |
| C Dimension | 18.4 in |
| Full Load Efficiency | 86.5 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | ODP |
| Weight | 35.0 LB |
| EAN or UPC | 786382115104 |
