U.S. Motors
DJ2P1DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936163
- AC Motor
- Pump Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Efficiency | 85.5 % |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 5.5-5/2.5 |
| Poles | 2 |
| Phase | Three Phase |
| Full Load rpm | 2885 rpm, 3515 rpm |
| C Dimension | 15.3 in |
| Mounting | Horizontal - Footed |
| Frame | 145JM |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Motor Application | Pump Motor |
| Weight | 35.0 LB |
| EAN or UPC | 786382114985 |
