Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal.
features
Fully complies with EPACT 92 and NRCan efficiency standards
140 to 250 steel frames have die-cast aluminum brackets with steel bearing inserts
Full 50 and 60 Hz operating data on nameplate
Double shielded bearings with regreasing provisions are standard on 180 frame and larger
180 frame and larger have diagonally split conduit box steel frames and steel welded bases
CE mark on name plate
Premasked mylar nameplate
280 to 320 steel frame have CI brackets
F1 assembly
NEMA Design B performance
Class F insulation
Oversized ball bearings with locked shaft end construction
JP shaft for packing seal, JM shaft for mechanical seal
Duty
Continuous Duty
Full Load Amps
2.4
Mounting Style
F-1
Design
B
Brake Feature
No
Motor Shaft Size
7/8 in
Enclosure Designation
ODP - Open Drip Proof
Drive End Bearing
7309 BEP
RPM
1800 rpm
Service Factor
1.15
Motor Application
Pump Motor
Frame
145JM, 145
HP
2
Insulation
F
Full Load rpm
1740 rpm
Full Load Efficiency
84 %
Manufacturer Part No.
DJ2E2GM
Open End Bearing
6208-2Z-J/C3
Voltage Rating
575
Poles
4
Voltage
575
Phase
Three Phase
Hz
60 Hz
Type
FD-4
Enclosure
ODP
Mounting
Horizontal Mount, Horizontal - Footed
C Dimension
15.4
Washdown Duty
No
Weight
35.0 LB
EAN or UPC
786382023218
We're here for you
with Service Centers across the country - We have your back