Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal.
features
Fully complies with EPACT 92 and NRCan efficiency standards
140 to 250 steel frames have die-cast aluminum brackets with steel bearing inserts
Full 50 and 60 Hz operating data on nameplate
Double shielded bearings with regreasing provisions are standard on 180 frame and larger
180 frame and larger have diagonally split conduit box steel frames and steel welded bases
CE mark on name plate
Premasked mylar nameplate
280 to 320 steel frame have CI brackets
F1 assembly
NEMA Design B performance
Class F insulation
Oversized ball bearings with locked shaft end construction
JP shaft for packing seal, JM shaft for mechanical seal
Voltage
190/380
Poles
2
Drive End Bearing
6212-J
Design
B
C Dimension
15.4
Voltage Rating
190, 460, 230, 380, 208, 208-230/460 & 190/380
Enclosure
ODP
Mounting Style
F-1
Full Load rpm
2865 rpm, 3500 rpm
Washdown Duty
No
Enclosure Designation
ODP - Open Drip Proof
Full Load Efficiency
84 %
HP
2
Service Factor
1.15
Manufacturer Part No.
DJ2E1DM
Hz
60 Hz, 50 Hz, 50/60 Hz
Frame
145JM, 145
Insulation
F
Open End Bearing
7222 BEM
Duty
Continuous Duty
Phase
Three Phase
Motor Application
Pump Motor
Brake Feature
No
RPM
3600 rpm
Full Load Amps
5.6-5.1/2.5
Mounting
Horizontal Mount, Horizontal - Footed
Motor Shaft Size
7/8 in
Type
FD-4
Weight
35.0 LB
EAN or UPC
786382023171
We're here for you
with Service Centers across the country - We have your back