U.S. Motors
DJ25P1HP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105669812
- AC Motor
- Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Frame | 256JP |
| Enclosure | ODP |
| Poles | 2 |
| Voltage Rating | 200 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 67 |
| Motor Application | Pump Motor |
| Full Load rpm | 3530 rpm |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Weight | 160.0 LB |
| EAN or UPC | 786382092191 |
