U.S. Motors
DJ20P2HP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105669960
- AC Motor
- Pump Motor Application
- 20 hp
- Three Phase
- 60 Hz
| Voltage Rating | 200 |
| Duty | Continuous Duty |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 28 in |
| Full Load rpm | 1775 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load Amps | 56 |
| Motor Application | Pump Motor |
| Frame | 256JP |
| Enclosure | ODP |
| Weight | 160.0 LB |
| EAN or UPC | 786382092023 |
