U.S. Motors
DJ20P1HP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #102484922
- AC Motor
- Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Poles | 2 |
| Voltage Rating | 200 |
| Full Load rpm | 3540 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 91.7 % |
| RPM | 3600 rpm |
| Motor Application | Pump Motor |
| Frame | 254JP |
| Full Load Amps | 53 |
| Enclosure | ODP |
| Insulation | F |
| Hz | 60 Hz |
| Phase | Three Phase |
| Weight | 150.0 LB |
| EAN or UPC | 786382092344 |
