U.S. Motors
DJ20P1GM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #113631536
- AC Motor
- Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Pump Motor |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Full Load Amps | 18.7 |
| Full Load Efficiency | 91 % |
| RPM | 3600 rpm |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 254JM |
| Full Load rpm | 3540 rpm |
| Duty | Continuous Duty |
| Poles | 2 |
| Weight | 170.0 LB |
| EAN or UPC | 786382118976 |
