U.S. Motors
DJ20P1EM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #116334887
- AC Motor
- Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 46/23.1 |
| Full Load rpm | 2920 rpm, 3540 rpm |
| Full Load Efficiency | 91.7 % |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Insulation | F |
| Voltage Rating | 230/460 & 190/380 |
| Motor Application | Pump Motor |
| Mounting | Horizontal - Footed |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Frame | 254JM |
| Poles | 2 |
| Weight | 150.0 LB |
| EAN or UPC | 786382134457 |
