U.S. Motors
DJ1P2HM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105690868
- AC Motor
- Pump Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Enclosure | ODP |
| RPM | 1800 rpm |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Voltage Rating | 200 |
| Full Load Efficiency | 85.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 3.6 |
| Poles | 4 |
| Insulation | F |
| Full Load rpm | 1755 rpm |
| Frame | 143JM |
| Weight | 30.0 LB |
| EAN or UPC | 786382092276 |
