U.S. Motors
DJ1P2DP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936159
- AC Motor
- Pump Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Amps | 3.2-3.1/1.6 |
| Motor Application | Pump Motor |
| Insulation | F |
| Duty | Continuous Duty |
| Full Load rpm | 1445 rpm, 1760 rpm |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 85.5 % |
| Poles | 4 |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | ODP |
| Frame | 143JP |
| Weight | 30.0 LB |
| EAN or UPC | 786382115081 |
