U.S. Motors
DJ1E2DU
Close Coupled Pump Motor Three Phase ODP Horizontal - Footless Motor
Item #105530533
- AC Motor
- Pump Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 82.5 % |
| Poles | 4 |
| Full Load rpm | 1420 rpm, 1740 rpm |
| Enclosure | ODP |
| Hz | 50/60 Hz |
| Full Load Amps | 3.1-3/1.5 |
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Frame | 143JM |
| Phase | Three Phase |
| Mounting | Horizontal - Footless |
| RPM | 1800 rpm |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 208-230/460 & 190/380 |
| Weight | 41.0 LB |
| EAN or UPC | 786382093372 |
