Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal.
features
Premasked mylar nameplate
Fully complies with EPACT 92 and NRCan efficiency standards
140 to 250 steel frames have die-cast aluminum brackets with steel bearing inserts
Full 50 and 60 Hz operating data on nameplate
Double shielded bearings with regreasing provisions are standard on 180 frame and larger
180 frame and larger have diagonally split conduit box steel frames and steel welded bases
CE mark on name plate
280 to 320 steel frame have CI brackets
F1 assembly
NEMA Design B performance
Class F insulation
Oversized ball bearings with locked shaft end construction
JP shaft for packing seal, JM shaft for mechanical seal
Insulation
F
Open End Bearing
7222-BEM
Type
FD-1
Duty
Continuous Duty
Poles
4
Drive End Bearing
6212-J
Full Load Efficiency
82.5 %
C Dimension
17.8 in
Voltage Rating
190, 460, 230, 380, 208, 208-230/460 & 190/380
Full Load rpm
1470 rpm, 1740 rpm
Full Load Amps
3.1-3/1.5
RPM
1800 rpm
Design
B
Motor Application
Pump Motor
Washdown Duty
No
Mounting Style
F-1
Enclosure Designation
ODP - Open Drip Proof
Hz
60 Hz, 50 Hz, 50/60 Hz
Motor Shaft Size
7/8 in
Voltage
190/380
Manufacturer Part No.
DJ1E2DP
HP
1
Mounting
Horizontal Mount, Horizontal - Footed
Phase
Three Phase
Enclosure
ODP
Service Factor
1.15
Brake Feature
No
Frame
143JP, 143
Weight
30.0 LB
EAN or UPC
786382022808
We're here for you
with Service Centers across the country - We have your back