U.S. Motors
DJ15P1DU
Close Coupled Pump Motor Three Phase ODP Horizontal - Footless Motor
Item #112936158
- AC Motor
- Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Amps | 40-36/18 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Insulation | F |
| Motor Application | Pump Motor |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 90.2 % |
| Mounting | Horizontal - Footless |
| Frame | 215JM |
| Full Load rpm | 2830 rpm, 3490 rpm |
| Poles | 2 |
| Weight | 105.0 LB |
| EAN or UPC | 786382116521 |
