U.S. Motors
DJ10P2HM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105565649
- AC Motor
- Pump Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Motor Application | Pump Motor |
| Enclosure | ODP |
| C Dimension | 19.2 in |
| Duty | Continuous Duty |
| Poles | 4 |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 28.1 |
| Phase | Three Phase |
| Frame | 215JM |
| Insulation | F |
| Full Load rpm | 1760 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Mounting | Horizontal - Footed |
| Voltage Rating | 200 |
| Weight | 105.0 LB |
| EAN or UPC | 786382090968 |
