U.S. Motors
DJ10P1DU
Close Coupled Pump Motor Three Phase ODP Horizontal - Footless Motor
Item #112936091
- AC Motor
- Pump Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Hz | 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| C Dimension | 18.6 in |
| Full Load rpm | 2860 rpm, 3505 rpm |
| Poles | 2 |
| Mounting | Horizontal - Footless |
| Service Factor | 1.15 |
| Full Load Efficiency | 90.2 % |
| Frame | 213JM |
| Enclosure | ODP |
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 & 190/380 |
| RPM | 3600 rpm |
| Full Load Amps | 27.1-24.3/12.2 |
| Weight | 90.0 LB |
| EAN or UPC | 786382116491 |
