U.S. Motors
DJ10E1GM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #102014855
- AC Motor
- Pump Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 213JM, 213 |
| Open End Bearing | 6210-2Z-J/C3 |
| Design | B |
| Phase | Three Phase |
| HP | 10 |
| Full Load rpm | 3505 rpm |
| Motor Application | Pump Motor |
| Drive End Bearing | 7310-BEP |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Amps | 10.2 |
| Full Load Efficiency | 88.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 17.7 |
| Weight | 110.0 LB |
| EAN or UPC | 786382022334 |
