- AC Motor
- Submersible Elevator Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Drive End Bearing | 6205-2Z-J/C3 |
| Open End Bearing | 6203-2Z-J/C3 |
| Duty | Intermediate-Duty |
| Voltage Rating | 575 |
| Frame | 364T, 364 |
| C Dimension | 28.6 |
| HP | 75 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Motor Application | Elevator, Submersible Elevator |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 70 |
| Full Load Efficiency | 93.6 % |
| Full Load rpm | 1780 rpm |
| Enclosure | ODP, Drip Proof |
| Service Factor | 1 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Insulation | F |
| Weight | 580.0 LB |
| EAN or UPC | 786382056612 |

