- AC Motor
- Submersible Elevator Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1770 rpm |
| Enclosure | ODP, Drip Proof |
| C Dimension | 27.2 in |
| RPM | 1800 rpm |
| Frame | 326T, 326 |
| Service Factor | 1 |
| Duty | Intermediate-Duty |
| Full Load Efficiency | 92.4 % |
| Open End Bearing | 6210-2Z-J/C3 |
| Motor Application | Elevator, Submersible Elevator |
| Poles | 4 |
| Drive End Bearing | 6310-2Z-J/C3 |
| Voltage Rating | 200 |
| Full Load Amps | 160 |
| HP | 60 |
| Phase | Three Phase |
| Insulation | F |
| Weight | 460.0 LB |
| EAN or UPC | 786382056599 |

