- AC Motor
- Submersible Elevator Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Duty | Intermediate-Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 324T, 324 |
| HP | 50 |
| RPM | 1800 rpm |
| Drive End Bearing | 45BC03J3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Service Factor | 1 |
| Open End Bearing | 45BC03J3 |
| Full Load Amps | 47 |
| Insulation | F |
| Phase | Three Phase |
| Full Load rpm | 1770 rpm |
| Enclosure | ODP, Drip Proof |
| Full Load Efficiency | 91.7 % |
| C Dimension | 27.2 in |
| Motor Application | Elevator, Submersible Elevator |
| Poles | 4 |
| Weight | 420.0 LB |
| EAN or UPC | 786382056551 |

