- AC Motor
- Submersible Elevator Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Open End Bearing | 6207-2Z-J/C3 |
| Enclosure | ODP, Drip Proof |
| Full Load Amps | 116/58 |
| Full Load Efficiency | 92.4 % |
| HP | 50 |
| Poles | 4 |
| Full Load rpm | 1775 rpm |
| Drive End Bearing | 6310-2Z-J/C3 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 324T, 324 |
| Duty | Intermediate-Duty |
| Hz | 60 Hz |
| Voltage Rating | 230/460, 460, 230 |
| Service Factor | 1 |
| C Dimension | 27.2 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Elevator, Submersible Elevator |
| Weight | 420.0 LB |
| EAN or UPC | 786382056544 |

