- AC Motor
- Submersible Elevator Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Enclosure | ODP, Drip Proof |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Insulation | F |
| Hz | 60 Hz |
| Poles | 4 |
| Service Factor | 1 |
| Drive End Bearing | 90BC03J3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 575 |
| Open End Bearing | 65BC03J3 |
| RPM | 1800 rpm |
| Full Load Amps | 39 |
| HP | 40 |
| Duty | Intermediate-Duty |
| Motor Application | Elevator, Submersible Elevator |
| Full Load Efficiency | 90.2 % |
| Frame | 286T, 286 |
| Full Load rpm | 1765 rpm |
| C Dimension | 24.8 in |
| Weight | 250.0 LB |
| EAN or UPC | 786382056520 |

