- AC Motor
- Submersible Elevator Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 29.6 |
| Frame | 284T, 284 |
| Service Factor | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 24.8 in |
| Poles | 4 |
| Full Load Efficiency | 90.2 % |
| Insulation | F |
| Duty | Intermediate-Duty |
| Open End Bearing | 45BC03J3 |
| Enclosure | ODP, Drip Proof |
| Full Load rpm | 1765 rpm |
| HP | 30 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Drive End Bearing | 45BC03J3 |
| Motor Application | Elevator, Submersible Elevator |
| Phase | Three Phase |
| Weight | 225.0 LB |
| EAN or UPC | 786382055851 |

