- AC Motor
- Submersible Elevator Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Insulation | F |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 575 |
| Full Load Amps | 28.3 |
| Enclosure | ODP |
| Duty | Intermediate-Duty |
| Poles | 2 |
| Full Load rpm | 3525 rpm |
| Motor Application | Submersible Elevator |
| Frame | 256T |
| Weight | 160.0 LB |
| EAN or UPC | 786382124106 |

