- AC Motor
- Submersible Elevator Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Full Load Efficiency | 88.5 % |
| Duty | Intermediate-Duty |
| Motor Application | Submersible Elevator |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Full Load rpm | 3515 rpm |
| Insulation | F |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 24.2 |
| Frame | 254T |
| RPM | 3600 rpm |
| Poles | 2 |
| Weight | 150.0 LB |
| EAN or UPC | 786382124083 |

