- AC Motor
- Submersible Elevator Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| HP | 20 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1 |
| Motor Application | Elevator, Submersible Elevator |
| Full Load Amps | 58 |
| Frame | 254T, 254 |
| C Dimension | 22.5 |
| Enclosure | ODP, Drip Proof |
| Duty | Intermediate-Duty |
| Voltage Rating | 200 |
| Insulation | F |
| Open End Bearing | 50BC03J3 |
| Full Load Efficiency | 89.5 % |
| RPM | 1800 rpm |
| Poles | 4 |
| Drive End Bearing | 50BC03J3 |
| Full Load rpm | 1760 rpm |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Weight | 150.0 LB |
| EAN or UPC | 786382055806 |

