- AC Motor
- Submersible Elevator Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Frame | 254T, 254 |
| Full Load rpm | 1760 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Elevator, Submersible Elevator |
| Drive End Bearing | 90BC03J3 |
| Open End Bearing | 65BC03J3 |
| Service Factor | 1 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| C Dimension | 22 1/2 in |
| HP | 20 |
| Duty | Intermediate-Duty |
| Full Load Amps | 20.1 |
| Full Load Efficiency | 89.5 % |
| Insulation | F |
| RPM | 1800 rpm |
| Enclosure | ODP, Drip Proof |
| Weight | 150.0 LB |
| EAN or UPC | 786382055790 |

