- AC Motor
- Submersible Elevator Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Motor Application | Submersible Elevator |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Frame Material | Rolled Steel |
| Poles | 2 |
| Full Load rpm | 3415 rpm |
| Full Load Efficiency | 86.5 % |
| Full Load Amps | 20 |
| Duty | Intermediate-Duty |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Phase | Three Phase |
| Hz | 60 Hz |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Frame | 215T |
| Weight | 105.0 LB |
| EAN or UPC | 786382124069 |

