U.S. Motors
DH125S2GF
Submersible Elevator Three Phase ODP Horizontal - Footed Motor
Item #101998833
- AC Motor
- Submersible Elevator Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Service Factor | 1 |
| Insulation | F |
| Drive End Bearing | 6311-2Z-J/C3 |
| Duty | Intermediate-Duty |
| Full Load Amps | 114 |
| RPM | 1800 rpm |
| C Dimension | 32 1/2 in |
| Full Load rpm | 1780 rpm |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Poles | 4 |
| Frame Material | Cast Iron |
| Enclosure | ODP, Drip Proof |
| HP | 125 |
| Hz | 60 Hz |
| Full Load Efficiency | 94.1 % |
| Motor Application | Elevator, Submersible Elevator |
| Open End Bearing | 6211-2Z-J/C3 |
| Frame | 404T, 404 |
| Weight | 750.0 LB |
| EAN or UPC | 786382056506 |
