U.S. Motors
DH125S2BF
Submersible Elevator Three Phase ODP Horizontal - Footed Motor
Item #101998911
- AC Motor
- Submersible Elevator Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 404T, 404 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 45BC03J3 |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1 |
| Duty | Intermediate-Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Insulation | F |
| HP | 125 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Full Load rpm | 1775 rpm |
| Motor Application | Elevator, Submersible Elevator |
| Voltage Rating | 230/460, 460, 230 |
| Frame Material | Cast Iron |
| C Dimension | 32 1/2 in |
| Drive End Bearing | 45BC03J3 |
| Enclosure | ODP, Drip Proof |
| Full Load Amps | 288/144 |
| Weight | 750.0 LB |
| EAN or UPC | 786382056490 |
