U.S. Motors
DH100S2GF
Submersible Elevator Three Phase ODP Horizontal - Footed Motor
Item #101995309
- AC Motor
- Submersible Elevator Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| HP | 100 |
| Open End Bearing | 65BC03J3 |
| Drive End Bearing | 65BC03J3 |
| Frame | 365T, 365 |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Motor Application | Elevator, Submersible Elevator |
| Phase | Three Phase |
| Full Load Amps | 94 |
| Design | B |
| Poles | 4 |
| Full Load rpm | 1775 rpm |
| Service Factor | 1.15 |
| C Dimension | 29.6 in |
| RPM | 1800 rpm |
| Enclosure | ODP, Drip Proof |
| Full Load Efficiency | 93.6 % |
| Duty | Intermediate-Duty |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Weight | 600.0 LB |
| EAN or UPC | 786382066079 |
