- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Frame | 213T |
| Full Load Efficiency | 91 % |
| RPM | 1800 rpm |
| Full Load Amps | 20.5-18.5/9.2 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| C Dimension | 16 in |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Insulation | F |
| Enclosure | ODP |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Full Load rpm | 1760 rpm |
| Weight | 90.0 LB |
| EAN or UPC | 786382099183 |

