- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 900 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Full Load Amps | 9.1 |
| Motor Application | General Purpose |
| Frame | 256T |
| Duty | Continuous Duty |
| Poles | 8 |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Efficiency | 89.5 % |
| RPM | 900 rpm |
| C Dimension | 23.2 in |
| Full Load rpm | 885 rpm |
| Weight | 160.0 LB |
| EAN or UPC | 786382118303 |

