- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Duty | Continuous Duty |
| Frame | 254T |
| Full Load Efficiency | 91 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 200 |
| Motor Application | General Purpose |
| Mounting | Horizontal - Footed |
| Full Load rpm | 1185 rpm |
| Full Load Amps | 21.9 |
| Hz | 60 Hz |
| Poles | 6 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Enclosure | ODP |
| Insulation | F |
| Weight | 150.0 LB |
| EAN or UPC | 786382095352 |

