- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP, Drip Proof |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load rpm | 1180 rpm, 1185 rpm |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| HP | 7 1/2 |
| Full Load Efficiency | 91 % |
| Frame | 254T, 254 |
| Poles | 6 |
| Design | B |
| Duty | Continuous Duty |
| Open End Bearing | 6313-J |
| Insulation | F |
| Drive End Bearing | 6220-J |
| Voltage Rating | 575 |
| Full Load Amps | 7.6 |
| Weight | 150.0 LB |
| EAN or UPC | 786382021276 |

