U.S. Motors
D7P2H
General Purpose Three Phase ODP Horizontal - Footed Motor
Item #101690541
-
NEMA Premium
- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
applications
- Pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Relubricatable bearings, double shielded 180T to 400T frame, open on 440T frame
- Sealed bearings 56 and 140T frame
- Class F insulation system, class B rise at service factor
- F1 assembly, footed
- 40 °C ambient, continuous-duty
- NEMA Design B performance
- 360T to 440T cast iron frame construction
- 56 to 250T frame aluminum end shields
- 280T to 440T frame cast iron end shields
- Lifting provisions on 210T frame and larger
- 56 to 320T rolled steel frame construction
| C Dimension | 16 in |
| Phase | Three Phase |
| Motor Shaft Length | 3 3/8 in |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose |
| Frame | 213T, 213 |
| Drive End Bearing | 6311-2Z-J/C3 |
| Full Load Efficiency | 91 % |
| Voltage Rating | 200 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 21.4 |
| Motor Shaft Size | 1 3/8 in |
| Service Factor | 1.15 |
| Mounting Style | F-1 |
| Insulation | F |
| Enclosure | ODP |
| Design | B |
| Frame Material | Steel, Rolled Steel |
| HP | 7 1/2 |
| Voltage | 200 |
| Poles | 4 |
| Open End Bearing | 6210-2Z-J/C3 |
| Frame Size | Shaft Input, Not a C-Face |
| Brake Feature | No |
| Full Load rpm | 1765 rpm |
| RPM | 1800 rpm |
| Manufacturer Part No. | D7P2H |
| Type | De |
| Weight | 90.0 LB |
| EAN or UPC | 786382021252 |
-
NEMA Premium

