- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 32.8/31.4 |
| Enclosure | ODP |
| Phase | Single Phase |
| Frame | 184T |
| RPM | 3600 rpm |
| Frame Material | Rolled Steel |
| Voltage Rating | 208/230 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load rpm | 3550 rpm |
| Poles | 2 |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Weight | 80.0 LB |
| EAN or UPC | 786382090845 |

