- AC Motor
- General Purpose Motor Application
- 75 hp
- 900 rpm
- Three Phase
| Enclosure | ODP |
| Phase | Three Phase |
| C Dimension | 39.8 in |
| Voltage Rating | 230/460 & 190/380 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Full Load Amps | 194/97 |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 94.1 % |
| Duty | Continuous Duty |
| Frame | 444T |
| Poles | 8 |
| RPM | 900 rpm |
| Full Load rpm | 740 rpm, 895 rpm |
| Hz | 50/60 Hz |
| Frame Material | Cast Iron |
| Weight | 1100.0 LB |
| EAN or UPC | 786382125820 |

